Shop All Right-To-Know and Hazardous Materials
Labelmaster
Laser Non-Hazardous Waste, Label, PK25
Mfr # GWLZ7
Zoro # G6352888
product price: $22.69
/pk 25, $0.91/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laser Paper
- Height 11 in
- Width 8 1/2 in
- Hazard Communication Standard DOT
- Number of Labels 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # GWLZ7
- Zoro # G6352888
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Details
Item | Laser Non-Hazardous Waste,Label,PK25 |
Material | Laser Paper |
Hazard Communication Standard | DOT |
Number of Labels | 500 |
Product Type | Shipping Non-Hazardous Waste |
Preprinted Text | Non Hazardous Waste |
Standards | Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 261.4(B), Reproductive Harm Chemical Toluene |
Description
Laser Non-Hazardous Waste,Label,PK25, Hazard Communication Standard DOT, Height 11 in, Material Laser Paper, Preprinted Text Non Hazardous Waste, Product Type Shipping Non-Hazardous Waste, Standards Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 261.4(B), Reproductive Harm Chemical Toluene, Width 8 1/2 in, Number of Labels 500, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- LABELMASTER RQ Label, Hazardous Substance, PK500 (RQM)
- LABELMASTER Hazardous Waste Label, Vinyl Stock, PK100 (HWAV)
- LABELMASTER Biohazard Label, Orange, 1"x1", PK500 (H-BBLL)
- LABELMASTER Caution Contains PCBs Label, 6"x6", PK50 (PC6R)
- LABELMASTER NonHazardous Waste Label H Bx Vynl, PK100 (GBWMVS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60259)
- Labelmaster Right-To-Know and Hazardous Materials