Shop All Vehicle Placards
Labelmaster
Inhalation Hazard Placard, 10-3/4inH
Mfr # 35ZL76
Zoro # G2684860
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
- Width 10-3/4"
- Class 6
- Legend Inhalation Hazard
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL76
- Zoro # G2684860
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Class | 6 |
Legend | Inhalation Hazard |
Legend/Background Color | White/Black |
Material | Vinyl |
Placard Style | Adhesive |
Labels per Roll | 1 |
Message | Inhalation Hazard |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Yellow, 3"H (74LB/40 KD YELLOW)
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- BULLARD Postman Slide Chin Strap, For Use With Bullard Hard Hats Black (R50)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- LABELMASTER DOT Container Placard, Message 1203, PK25 (ZRV21203)
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- LABELMASTER DOT Container Placard, Message 1075, PK25 (ZRV81075)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- Labelmaster Vehicle Placards