Shop All Vehicle Placards
Labelmaster
Inhalation Hazard Label, 100mmx100mm
Mfr # HML28
Zoro # G0271367
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 100mm
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
- Height 100mm
- Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML28
- Zoro # G0271367
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 100mm |
Height | 100mm |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Details
Item | DOT Container Placard |
Material | Paper |
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Class | 2 |
Legend | Inhalation Hazard |
Legend/Background Color | White/Black |
Placard Style | Adhesive |
Hazard Class | Class 2 (Gases) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Message | Inhalation Hazard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, M (45120103M)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- LABELMASTER DOT Container Placard, Message 1075, PK25 (ZRV81075)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- LABELMASTER DOT Container Placard, Magnetic Vinyl (HMPG142MG)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- NMC Placard, 10.75x10.75, Pvc, Flexible Pvc, (DL203BUV)
- Labelmaster Vehicle Placards