Shop All Identification Labels
Labelmaster
Infectious Substance Lbl, 100mmx100mm, 500
Mfr # LR17
Zoro # G0270980
original price:
$30.89
19% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # LR17
- Zoro # G0270980
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Infectious Substance In case of Damage or Leakage Immediately Notify Public Health Authority, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- MELLOW WALK SAFETY Size 10 Womens Engineer Boot Steel Work Boot (412109BLK100)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, HMSLB90 (HMSLB90)
- LABELMASTER Empty Lbl, 152mmx152mm, Ppr, Blck/White, 500 (L18)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, SNTLB9 (SNTLB9)
- LABELMASTER GHS Flame Label, 4inx4in, Paper, 100 Labels (GHIS0060)
- LABELMASTER Hazcom Label, 4inx4in, Paper, 500 Labels (AL502)
- NMC Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL17PR)
- Labelmaster Safety Labels