Shop All Identification Labels
Labelmaster
Hazmat Shipping Lbl, 3/4inx2in, Paper, 500
Mfr # LT196U
Zoro # G0270606
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 2"
- Height 3/4"
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # LT196U
- Zoro # G0270606
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 3/4" |
Details
Material | Paper |
Language | English |
Shape | Rectangle |
Legend | Hazardous Materials |
Legend/Background Color | Black/Flurorescent Red |
Item | Hazmat Shipping Label |
Metal Detectable | No |
Description
Hazmat Shipping Label, Language English, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- NMC Empty Cylinder Do Not Use, Pk25 (RPT35)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- LABELMASTER Flammable Solid Label, 100mmx100mm, 500, HMSL50 (HMSL50)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- LABELMASTER Dangers Good Excepted Quantities Lbl, 500, SL350R (SL350R)
- LABELMASTER Combustible Liquid Label, PK500 (HSLC4R)
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- NEVS ISBT 128 Blank Direct Thermal 2" x 2" (BBC-DT-22-3)
- Labelmaster Safety Labels