Shop All Identification Labels
Labelmaster
Hazcom Label, 4inx6in, Paper, 500 Labels
Mfr # AL504
Zoro # G0272478
product price: $93.99
/pk 500, $0.19/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 4 in
- Height 6 in
- Standards OSHA
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # AL504
- Zoro # G0272478
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 6 in |
Description
Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Hazcom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Over-the-Head Ear Muffs, 23, Interrupter, Yellow / Black (DPG64HC)
- HESKINS LLC Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30' (XUA 8101002500010.00)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, SNTLB9 (SNTLB9)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- LABELMASTER Non-Flammable Gas Label, 100mmx100mm, 500 (HML4)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Inhalation Hazard Label, PK25 (HMSL290S)
- PANELTRONICS Dc-20 Assorted Label Sheet (150-061)
- Labelmaster Safety Labels