Labelmaster

Hazcom Label, 4inx4in, Vinyl, 500 Labels


original price: $191.97
20% off
new price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Permanent Vinyl
  • Width 4 in
  • Height 4 in
  • Standards OSHA
  • Language English
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 in
Height 4 in

Description

Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Permanent Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Hazcom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.