Shop All Shipping Labels
Labelmaster
Hazard Mat Ship Lbls, 4inx4-3/4in, PK500
Mfr # L380
Zoro # G9405356
original price:
$36.19
29% off
new price: $25.59
/pk 500, $0.05/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend UN3373 Biological Substance Category B
- Height 4"
- Label Width 4 3/4 in
- Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L380
- Zoro # G9405356
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 3/4 in |
Width | 4-3/4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | UN3373 Biological Substance Category B |
Class | 6 |
Legend/Background Color | Black/white |
Language | English |
Labels per Roll | 500 |
DOT/UN Product Form | Label |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Container Label/Placard Type | Hazardous Class |
Message | UN3373 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message UN3373, Label Width 4 3/4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Remanufactured Compatible Toner For Brother TN436C, Cyan, 6.5K VL (TN-436C)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- LABELMASTER Standard Waste Label, Paper, 6"x6", Pk25 (WMLZ827)
- LABELMASTER Universal Waste Label Gen Info Vinyl, Pk100 (UWMV)
- LABELMASTER Quality Control Approvd Date, Label, Pk500 (BLT22)
- LABELMASTER GHS Mini Gas Cylinder Labels, Pk500 (MLGHIS5)
- LABELMASTER NFPA Diamond Only Label, Paper, Pk1000 (H-L34)
- LABELMASTER NFPA Standard Label, 2"x2", Paper, Pk500 (H-L97R)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- Labelmaster Package Labels & Shipping Equipment