Shop All Identification Labels
Labelmaster
Hazard Class 9 Lithium Battery, PK25, HMLB9S
Mfr # HMLB9S
Zoro # G9056719
original price:
$11.10
19% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 100 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning, Reproductive Harm Chemical Toluene
- Subject Matter Hazardous Materials
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # HMLB9S
- Zoro # G9056719
- UPC # 887277032725
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 100 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning, Reproductive Harm Chemical Toluene |
Subject Matter | Hazardous Materials |
Color | Black, White |
Item | Hazard Class 9 Lithium Battery,Package Quantity 50 |
Tag Material | Semi-Gloss Paper |
Preprinted Text | Miscellaneous Dangerous Goods Lithium Battery |
Description
Hazard Class 9 Lithium Battery,Package Quantity 50, Color Black, White, Height 100 mm, Preprinted Text Miscellaneous Dangerous Goods Lithium Battery, Subject Matter Hazardous Materials, Tag Material Semi-Gloss Paper, Width 4 in, Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning, Reproductive Harm Chemical Toluene, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M95)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Cargo Aircraft Only Labl, 100mmx120mm, 100 (L20CR)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- LABELMASTER Miscellaneous Dangerous Goods, PK25, ZRV19-82 (ZRV19-82)
- LABELMASTER Hazcom Label, 4inx4in, Paper, 500 Labels (AL502)
- LABELMASTER Non-Flammable Gas Label, PK500 (HMSL45)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- Labelmaster Safety Labels