Shop All Identification Labels
Labelmaster
Hazard Class 9 Lithium Battery, PK100
Mfr # HMLB9C
Zoro # G9056682
product price: $17.25
/pk 100, $0.17/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 3 15/16 in
- Height 3 15/16 in
- Standards 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMLB9C
- Zoro # G9056682
- UPC # 887277032701
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 15/16 in |
Height | 3 15/16 in |
Details
Material | Semi-Gloss Paper |
Standards | 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Shape | Square |
Mounting Style | Adhesive |
Legend | Miscellaneous Dangerous Goods Lithium Battery |
Background Color | White |
Write on Surface | No |
Item | Hazard Class 9 Lithium Battery Label,Package Quantity 100, Adhesive |
Tag Material | Paper |
Description
Hazard Class 9 Lithium Battery Label,Package Quantity 100, Adhesive, Height 3 15/16 in, Tag Material Paper, Width 3 15/16 in, Standards 49 CFR 172, Background Color White, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Safety Shoes, US 12, PR (STFF0401-12)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770650-O/S)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 100, LQL45 (LQL45)
- LABELMASTER GHS Flame Label, 4inx4in, Paper, 100 Labels (GHIS0060)
- NATIONAL CHECKING National Checking 1x2 Product Dissolvable Label, PK500 (DP12R)
- Labelmaster Safety Labels