Shop All Identification Labels
Labelmaster
GHS Skull and Crossbones Lbl, 4inx4in, 50
Mfr # GHIS0092
Zoro # G1952575
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Free Film
- Width 4 in
- Height 4 in
- Language No Text
- Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # GHIS0092
- Zoro # G1952575
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material PVC Free Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Red Frame, Skull and Crossbones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- ANSELL 12-1/2" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-200)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 100, LQL45 (LQL45)
- LABELMASTER Corrosive Label, Worded, PK500 (HML13D)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- Labelmaster Safety Labels