Labelmaster

GHS Health Hazard Label, 2inx2in, Paper, 50


original price: $14.49
29% off
new price: $10.15
/pk 50, $0.20/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Legend Health Hazard
  • No. of Labels 50
  • Material Semi-Gloss Paper
  • Language No Text
  • Width 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in
Height 2 in

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Health Hazard Pictogram, Product Type GHS Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.