Shop All Secondary Labels
This Product is Discontinued
Labelmaster
GHS Flame Over Circle Label, 2inx2in, 50 (Discontinued)
Mfr # GHIS0070
Zoro # G2685107
This Product is Discontinued
Key Features
- Legend Flame Over Circle
- No. of Labels 50
- Material PVC Free Film
- Width 2 in
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # GHIS0070
- Zoro # G2685107
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material PVC Free Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Flame Over Circle Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.