Shop All Identification Labels
Labelmaster
GHS Flame Label, 4inx4in, Polyprop, 50
Mfr # GHIS0087
Zoro # G1952627
original price:
$15.05
10% off
new price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Free Vinyl
- Width 4 in
- Height 4 in
- Language No Text
- Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # GHIS0087
- Zoro # G1952627
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material PVC Free Vinyl, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Flame Pictogram, Preprinted Text Flame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Nuisance Dust Mask, GERSON 1501, Box of 50 (1501)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (1610-021-110)
- SPEAKMAN Freeze Proof Valve (FPV-7000)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- LABELMASTER NFPA Diamond Label, 10-1/2inx10-1/2in (L94)
- LABELMASTER Explosive 1.4 B Label, Vinyl, PK500 (SLEXP14B)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 100, LQL45 (LQL45)
- LABELMASTER Miscellaneous Dangerous Goods, PK25, ZRV19-82 (ZRV19-82)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- Labelmaster Identification Labels