Shop All Identification Labels
Labelmaster
GHS Flame Label, 4inx4in, Paper, 100 Labels
Mfr # GHIS0060
Zoro # G0273196
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 4 in
- Height 4 in
- Language No Text
- Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # GHIS0060
- Zoro # G0273196
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame Pictogram, Product Type GHS Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- 3M Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2 (5AM53-4JG12)
- CARHARTT Wellington Boots, Waterprf, 11In, 15W, PR (CMP1100 15W)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- LABELMASTER Flammable Solid Label, 100mmx100mm, 500, HMSL50 (HMSL50)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- Labelmaster Identification Labels