Shop All Identification Labels
Labelmaster
GHS Exclamation Mark Label, 4inx4in, 50
Mfr # GHIS0093
Zoro # G1952566
product price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Free Film
- Width 4 in
- Height 4 in
- Language No Text
- Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # GHIS0093
- Zoro # G1952566
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material PVC Free Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Exclamation Mark Pictogram, Product Type GHS Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7CC2A3)
- UNITED SCIENTIFIC Safety Goggles, 5", Indirect Vent, Pc Le (UNGOGGLE-S)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- LABELMASTER Miscellaneous Dangerous Goods, PK25, ZRV19-82 (ZRV19-82)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- BRADY Hard Hat Emblem Label, 2in. dia. (42541)
- Labelmaster Identification Labels