Shop All Identification Labels
Labelmaster
GHS Exclamation Mark Label, 4inx4in, 100
Mfr # GHIS0066
Zoro # G0273135
product price: $16.39
/pk 100, $0.16/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 4 in
- Height 4 in
- Language No Text
- Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # GHIS0066
- Zoro # G0273135
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exclamation Mark Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- 3M DBI-SALA Delta Comfort Pad, Universal (9501207)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-3X)
- PIP Glove Liners, White, Cotton, Jumbo, PK12 (97-500J)
- LABELMASTER UN3091 Lithium Metal Battery, PK500, HSNLB5500 (HSNLB5500)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- LABELMASTER UN3077 Orange Panel, Vinyl, PK25 (ZOPEZ3077)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- LABELMASTER Flammable Liquid Label, 100x100mm, PK100 (HML6C)
- NMC Four Digit 2734 Placard (DL177BPR)
- Labelmaster Identification Labels