Shop All Identification Labels
Labelmaster
GHS Corrosion Label, 4inx4in, Polyprop, 50
Mfr # GHIS0090
Zoro # G1952590
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Free Film
- Width 4 in
- Height 4 in
- Language No Text
- Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # GHIS0090
- Zoro # G1952590
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material PVC Free Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Corrosive Pictogram, Product Type GHS Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Kits, Language: English (NFPK4)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls, Hook-and-Loop (6705)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- LABELMASTER Hazcom Label, 4inx6in, Vinyl, 500 Labels (AV504)
- LABELMASTER Inhalation Hazard Label, PK25 (HMSL290S)
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800 (HSN4800)
- LABELMASTER Two Tier Label Dispenser, 6inx23-1/2in (LDM2050F)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500ET (HSN1500ET)
- TRANSFORMING TECHNOLOGIES 1-3/4 x 3, "This Station Or Equipment Is Static Safe" (LB9070)
- Labelmaster Safety Labels