Shop All Vehicle Placards
Labelmaster
Full Frame Trailer Flip Plcard, 13-1/2inH
Mfr # 81-8FO
Zoro # G0273589
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519, Appendix C to part 180, ICAO 5.3.14, IMO Part 4
- Placard Style Placard
- Legend Dangerous, Flammable Gas 2, Poison 6, Corrosive 8, Flammable Liquid 3, Oxidizer 5.1, Radioactive 7, Non-Flammable Gas 2, Blank
- Width 13 1/2 in
- Legend/Background Color Black/White, Yellow, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 81-8FO
- Zoro # G0273589
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 13 1/2 in |
Height | 13 1/2 in |
Details
Standards | 49 CFR 172.519, Appendix C to part 180, ICAO 5.3.14, IMO Part 4 |
Placard Style | Placard |
Legend | Dangerous, Flammable Gas 2, Poison 6, Corrosive 8, Flammable Liquid 3, Oxidizer 5.1, Radioactive 7, Non-Flammable Gas 2, Blank |
Legend/Background Color | Black/White, Yellow, Green |
Item | Vehicle Placard Holder |
Class | 2, 3, 5.1, 6, 7, 8 |
Material | Aluminum |
Hazard Class | Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material) |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6424)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- LABELMASTER DOT Container Placard, Message 1993, PK25 (ZEZ91993)
- LABELMASTER Trailer Flip Placard, 13-1/2inx13-1/2in (81-8WFO)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- Labelmaster Vehicle Placards