Shop All Identification Labels
Labelmaster
Fragile Lbl, 4inx4in, Paper, Red/White, 500
Mfr # L71
Zoro # G0270886
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 4"
- Height 4"
- Subject Matter Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L71
- Zoro # G0270886
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Label Height | 4 in |
Label Width | 4 in |
Details
Header | No Header |
Material | Paper |
Subject Matter | Safety |
Language | English |
Shape | Square |
Color | Red |
Mounting Style | Adhesive |
Legend | Fragile |
Background Color | White |
Legend/Background Color | White |
Item | Instructional Handling Label |
Legend Style | Text |
Metal Detectable | No |
No. of Labels | 500 |
Legend Color | Red |
Primary Label Subject | Care Instruction |
Labels per Roll | 500 |
Message Header | Fragile |
Message | Fragile |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 4 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , CAUTION Black/Yellow Stripe (IN-40-732I)
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Black (H1-CH-06V)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- LABELMASTER Square on Point Marking, 3077, PK25 (VR183077)
- LABELMASTER Corrosive Label, Worded, Paper, PK50 (HML13S)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HML6 (HML6)
- LABELMASTER Magnetized Mat Air Labl, 110mmx90mm, 500 (L19)
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- Labelmaster Identification Labels