Shop All Vehicle Placards
Labelmaster
Flip Placard Duo-Flip, 13-1/2inx13-1/2in
Mfr # 126CT-M9
Zoro # G0273500
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4
- Placard Style Flipchart
- Material Aluminum
- Height 13 1/2 in
- Legend/Background Color Black/Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 126CT-M9
- Zoro # G0273500
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 13 1/2 in |
Width | 13 1/2 in |
Details
Standards | 49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4 |
Placard Style | Flipchart |
Material | Aluminum |
Legend/Background Color | Black/Red, White |
Legend | Flammable Liquid 3, Combustible 3, Poison 6, Corrosive 8, Miscellaneous 9 |
Item | Vehicle Placard Flipchart |
Class | 3, 6, 8, 9 |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Hazard Class | Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive) |
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB5)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZRV41760)
- LABELMASTER Flammable Liquid Placard 1866, PK25 (ZEZ21866)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-EZ8)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- Labelmaster Vehicle Placards