Shop All Vehicle Placards
Labelmaster
Flip Placard, 13-1/2inx13-1/2in, Alum
Mfr # 126CT-OX
Zoro # G0273491
original price:
$86.35
34% off
new price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/2 in
- Class 3, 5.1, 6, 8
- Material Aluminum
- Standards 49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4
- Placard Style Flipchart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 126CT-OX
- Zoro # G0273491
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 13 1/2 in |
Width | 13 1/2 in |
Details
Class | 3, 5.1, 6, 8 |
Material | Aluminum |
Standards | 49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4 |
Item | Vehicle Placard Flipchart |
Placard Style | Flipchart |
Legend/Background Color | Black/Red, White, Yellow |
Legend | Flammable Liquid 3, Combustible 3, Oxidizer 5.1, Poison 6, Corrosive 8 |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Hazard Class | Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material) |
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, 2XL (231092)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401021)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- LABELMASTER DOT Container Placard, Message 1075, PK25 (ZRV81075)
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- LABELMASTER Flammable Liquid Placard 2924, PK25 (ZEZ22924)
- Labelmaster Vehicle Placards