Shop All Identification Labels
Labelmaster
Flammable Solid Lbl, 100mmH, 100 Lbls, 100
Mfr # HML5C
Zoro # G0551805
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML5C
- Zoro # G0551805
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Flammable Solid, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- AGRI PRO ENTERPRISES EZ Tie Boots, 4mil, XL, PK50, Xl, 50 PK, Clear, Polyethylene, Tie (318507)
- LABELMASTER Non-Flammable Gas Label, 100mmx100mm, 500 (HML4)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Explosive 1.4 International, PK500 (SLEX33)
- LABELMASTER Non-Hazardous Waste Labels, PK100 (GWMT7L)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- Labelmaster Safety Labels