Shop All Identification Labels
Labelmaster
Flammable Liquid Label, UN1139, PK500
Mfr # HSN4500ET
Zoro # G9057041
product price: $58.19
/pk 500, $0.12/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 100mm
- Height 150mm
- Standards DOT 172.300 and 172.400
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HSN4500ET
- Zoro # G9057041
- UPC # 887277950661
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 100mm |
Height | 150mm |
Details
Material | Semi-Gloss Paper |
Standards | DOT 172.300 and 172.400 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | Flammable Liquid |
Background Color | Red, White |
Legend/Background Color | Red |
Write on Surface | No |
Item | Flammable Liquid Label,UN1139,Package Quantity 500 |
Description
Flammable Liquid Label,UN1139,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 3'6" Yellow-Black (500-YB36)
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- MASTER LOCK Master Lock Circuit Breaker Compact Padlock (7C5RED)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- LABELMASTER Flammable Solid Label, 100mmx100mm, 500, HMSL50 (HMSL50)
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- LABELMASTER Flammable Liquid Label, UN1263, PK500 (HSN1700ET)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER Exempt Specimen Label, Human, PK1000 (L358)
- Labelmaster Identification Labels