Shop All Identification Labels
Labelmaster
Flammable Liquid Label, 100x100mm, PK100
Mfr # HML6C
Zoro # G0551866
original price:
$22.71
19% off
new price: $18.39
/pk 100, $0.18/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML6C
- Zoro # G0551866
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-AN-10111)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- LABELMASTER NFPA Diamond Sign, 15inx15in, Vinyl (H-L96R)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, HMSLB90 (HMSLB90)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- Labelmaster Identification Labels