Shop All Identification Labels
Labelmaster
Flammable Gas Lbl, 100mmx100mm, Polypr, 500
Mfr # HMSL70
Zoro # G0271796
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material PVC-Free Film
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMSL70
- Zoro # G0271796
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Height | 4 in |
Label Width | 4 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas, Label Width 4 in, Label Height 4 in, Material PVC-Free Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Alarm Sign (TV42)
- NMC Caution When Alarm Sounds Vacate Room Si, 7 in Height, 10 in Width, Rigid Plastic (M96R)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- LABELMASTER This End Up Handle with Care, PK500 (L101)
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- LABELMASTER Corrosive Label, Worded, PVC, PK25 (HMSL130S)
- LABELMASTER Spontaneously Combustible, PK25, ZEZ213190 (ZEZ213190)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- NEVS IV Drug Line Label - Fentanyl/Fentanyl 7/8" x 3" Flr Chart w/Black (N-6804)
- Labelmaster Safety Labels