Labelmaster

Flammable Gas Lbl, 100mmx100mm, 100 Lbls


product price: $13.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Header No Header
  • Material Paper
  • Width 3-15/16"
  • Height 3-15/16"
  • Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3-15/16"
Height 3-15/16"
Label Width 3 15/16 in
Label Height 3 15/16 in

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.