Shop All Vehicle Placards
Labelmaster
Flam Liquid Placard, 10-3/4inx10-3/4in
Mfr # ZRV21203
Zoro # G1827625
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Liquid UN 1203
- Placard Style Placard
- Standards 49 CFR 172.519, 172.332, ICAO Part 5-3.6, IMO 5.3
- Height 10-3/4"
- Width 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # ZRV21203
- Zoro # G1827625
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend | Flammable Liquid UN 1203 |
Placard Style | Placard |
Standards | 49 CFR 172.519, 172.332, ICAO Part 5-3.6, IMO 5.3 |
Item | DOT Container Placard |
Class | 3 |
Legend/Background Color | Red/white |
Material | Rigid Vinyl |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- WESTERN PLASTICS Film Stretch EZ Band 5"x80x1000' Clear, PK12 (SBF05)
- QUAL-CRAFT HARNESS PT CHEST PT LEG MED-L (37001)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- LABELMASTER DOT Container Placard, Magnetic Vinyl (HMPG127MG)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML14)
- LABELMASTER Flammable Liquid Placard, UN 1863, Removable Vinyl, 25/pk (ZEZ21863)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126CT-206)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- Labelmaster Vehicle Placards