Shop All Vehicle Placards
This Product is Discontinued
Labelmaster
Flam Liquid Placard, 10-3/4inx10-3/4in (Discontinued)
Mfr # 35ZL66
Zoro # G1861837
This Product is Discontinued
Key Features
- Width 10-3/4"
- Class 3
- Legend/Background Color Red/white
- Material Removable Vinyl
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 35ZL66
- Zoro # G1861837
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 3 |
Item | DOT Container Placard |
Legend/Background Color | Red/white |
Material | Removable Vinyl |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Placard Style | Adhesive |
Legend | Flammable Liquid |
Message | Flammable Liquid |
DOT/UN Product Form | Placard |
Hazard Class | Class 3 (Flammable Liquids) |
Container Label/Placard Type | Hazardous Class |
Language | English |
Shop By | Closeouts |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Removable Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.