Shop All Vehicle Placards
Labelmaster
Fire Division Symbol Placard, 24inx24in, 3
Mfr # HMPG146FV
Zoro # G0272636
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Orange
- Class 3
- Height 24"
- Standards DOD 6055.9-STD
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMPG146FV
- Zoro # G0272636
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 24" |
Width | 24" |
Label Height | 24 in |
Label Width | 24 in |
Details
Legend/Background Color | Black/Orange |
Class | 3 |
Standards | DOD 6055.9-STD |
Placard Style | Adhesive |
Legend | 3 |
Item | Fire Division Placard |
Material | Reflective Sheet |
Hazard Class | Class 1 (Fire Division Symbol) |
DOT/UN Product Form | Placard |
Message | 3 |
Container Label/Placard Type | Fire Division Symbol |
Labels per Roll | 1 |
Description
Fire Division Placard, Container Label/Placard Type Fire Division Symbol, Hazard Class Class 1 (Fire Division Symbol), DOT/UN Product Form Placard, Message 3, Label Width 24 in, Label Height 24 in, Material Reflective Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 100/Pack, SBR100 (SBR100)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer (19UA43)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Corrosive (19TZ82)
- NMC Placard, Corrosive 8, 10.75x10.75, Ps Vi (DL12P)
- Labelmaster Vehicle Placards