Shop All Equipment & Container Labels
Labelmaster
Explosive Placards, 10-3/4inx10-3/4in, 35ZM05
Mfr # 35ZM05
Zoro # G2684696
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Safety
- Language English
- Legend Explosives
- Material Vinyl
- Legend/Background Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 35ZM05
- Zoro # G2684696
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Subject Matter | Safety |
Item | DOT Container Label |
Language | English |
Legend | Explosives |
Material | Vinyl |
Legend/Background Color | Black/Orange |
Metal Detectable | No |
Header | No Header |
Standards | 49 CFR 172.519, IMO 5.3 |
No. of Labels | 1 |
Legend Style | Symbol and Text |
Legend Color | black |
Background Color | Orange |
Shape | Diamond |
Message | Explosive |
DOT/UN Product Form | Label |
Hazard Class | Class 1 (Explosives) |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message Explosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH6X0025VP)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- LABELMASTER Explosive Placards, 10-3/4inx10-3/4in, 35ZM04 (35ZM04)
- LABELMASTER Explosive Class 1.4 D, PK25 (PSR72)
- LABELMASTER Explosive Class 1.1, 1.2, 1.3, PK25 (PV32R)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- Labelmaster Safety Labels