Shop All Identification Labels
Labelmaster
Explosive 1.4 S Label, Vinyl, PK500
Mfr # SLEXP14S
Zoro # G9407157
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 100 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 1, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene
- Subject Matter Hazardous Materials
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # SLEXP14S
- Zoro # G9407157
- UPC # 887277002377
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 100 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 1, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene |
Subject Matter | Hazardous Materials |
Color | Black, Orange |
Item | Explosive 1.4 S Label,Vinyl,Package Quantity 500 |
Tag Material | Permanent Vinyl |
Tag Shape | Rolls |
Preprinted Text | Explosive 1.4S |
Description
Explosive 1.4 S Label,Vinyl,Package Quantity 500, Color Black, Orange, Height 100 mm, Preprinted Text Explosive 1.4S, Subject Matter Hazardous Materials, Tag Material Permanent Vinyl, Tag Shape Rolls, Width 4 in, Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 1, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Letter B Decal, 3" White Vinyl, PK10 (3SCWPB)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Industrial Red-Roll (INR.0660.R)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER Combustible Liquid Label, PK500 (HSLC4R)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- LABELMASTER Oxidizer Label, 100mmx100mm, Paper, 500 (HML11)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- Labelmaster Identification Labels