Shop All Identification Labels
Labelmaster
Explosive 1.4 D Label, Vinyl, PK500
Mfr # SLEXP14D
Zoro # G9406980
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Permanent Vinyl
- Width 100mm
- Height 100mm
- Standards DOT 172.400
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # SLEXP14D
- Zoro # G9406980
- UPC # 887277002292
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 100mm |
Height | 100mm |
Details
Material | Permanent Vinyl |
Standards | DOT 172.400 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Explosive 1.4D |
Background Color | Orange |
Legend/Background Color | Orange |
Write on Surface | No |
Item | Explosive 1.4 D Label,Vinyl,Package Quantity 500 |
Description
Explosive 1.4 D Label,Vinyl,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Inspection Record Tag (TAR708)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2201N95)
- LABELMASTER Time and Temperature Lbl, 121mmx126mm, 500 (L450)
- LABELMASTER Flammable Solid Label, Worded, PK50 (HML5S)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- ACCUFORM Accuform "Mixed Fuel" Adhesive Tank and Pipe Label (XF1135)
- Labelmaster Safety Labels