Shop All Identification Labels
Labelmaster
Explosive 1.2 D Label, Paper, PK500
Mfr # LEXP12D
Zoro # G9406588
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 100mm
- Height 100mm
- Standards DOT 172.400
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # LEXP12D
- Zoro # G9406588
- UPC # 887277001233
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 100mm |
Height | 100mm |
Details
Material | Semi-Gloss Paper |
Standards | DOT 172.400 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Explosive 1.2D |
Background Color | Orange |
Legend/Background Color | Orange |
Write on Surface | No |
Item | Explosive 1.2 D Label,Paper,Package Quantity 500 |
Description
Explosive 1.2 D Label,Paper,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- SIGNMISSION Wear Protective Equipment 5 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99870 (FD-C-16-99870)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 12" H, Brown, Stl, PR (22148/10)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER Flammable Solid Label, 100mmx100mm, 500, HMSL50 (HMSL50)
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- LABELMASTER Combustible Liquid Label, PK500 (HSLC4R)
- LABELMASTER Empty Label, 152mmx152mm, Polyprop, 500 (SL18)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 24PK (Z-262HF-24PK)
- Labelmaster Safety Labels