Shop All Identification Labels
Labelmaster
Explosive 1 International, PK500
Mfr # SLEX32
Zoro # G9406971
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 100 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 9, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene
- Subject Matter Hazardous Materials
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # SLEX32
- Zoro # G9406971
- UPC # 887277001714
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 100 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 9, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene |
Subject Matter | Hazardous Materials |
Color | Black, Orange |
Item | Explosive 1 International,Package Quantity 500 |
Tag Material | Permanent Vinyl |
Preprinted Text | Explosive w//LetterTabs |
Tag Shape | Rolls |
Description
Explosive 1 International,Package Quantity 500, Color Black, Orange, Height 100 mm, Preprinted Text Explosive w//LetterTabs, Subject Matter Hazardous Materials, Tag Material Permanent Vinyl, Tag Shape Rolls, Width 4 in, Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 9, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8950)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Flammable Liquid Label, UN1993, PK500 (HSN8000)
- LABELMASTER NFPA Diamond Label, 15inx15in, Vinyl (H-V102)
- LABELMASTER Flammable Gas Lbl, 100mmx100mm, Paper, 500 (HML7)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- NMC Misc Blank Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL61BUV50)
- Labelmaster Identification Labels