Shop All Right-To-Know and Hazardous Materials
Labelmaster
Environmentally Hzrdous Substance, 273mmH
Mfr # 35ZM08
Zoro # G2684669
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Write on Surface No
- Width 10-3/4"
- Self-Adhesive Yes
- Shape Square
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZM08
- Zoro # G2684669
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Write on Surface | No |
Self-Adhesive | Yes |
Shape | Square |
Item | DOT Handling Label |
Language | No Text |
Legend | No Legend |
Header | No Header |
Material | Vinyl |
Standards | 49 CFR 172.322, ICAO Part 5-2, IMO 5.2 |
Legend/Background Color | White/Black |
Legend Style | Symbol |
Handling Label/Placard Type | Waste |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language No Text, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Labels per Roll 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SMF-30BU)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-9)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- LABELMASTER Environmentally Hzrds Substnce Lbl, PK500 (L701)
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- LABELMASTER RQ Label, Hazardous Substance, PK500 (RQM)
- LABELMASTER GHS Health Hazard Mini Labels, PK500 (MLGHIS9)
- LABELMASTER Hazardous Waste Label, Paper Stock, PK500 (HWA)
- Labelmaster Right-To-Know and Hazardous Materials