Shop All Identification Labels
Labelmaster
Empty Lbl, 152mmx152mm, Ppr, Blck/White, 500
Mfr # L18
Zoro # G0270947
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 6"
- Height 6"
- Standards 49 CFR 173.428
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L18
- Zoro # G0270947
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 4 in |
Label Width | 4 in |
Details
Header | No Header |
Material | Paper |
Standards | 49 CFR 173.428 |
Subject Matter | Safety |
Language | English |
Shape | Square |
Color | Black |
Mounting Style | Adhesive |
Legend | Empty |
Background Color | White |
Legend/Background Color | White |
Metal Detectable | No |
Item | DOT Container Label |
Legend Style | Text |
Legend Color | black |
No. of Labels | 500 |
DOT/UN Product Form | Label |
Labels per Roll | 500 |
Description
DOT Container Label, Language English, DOT/UN Product Form Label, Label Width 4 in, Label Height 4 in, Material Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (XAN3P/2080AZ532-06)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- LACROSSE Size 6 Men's Steel Hip Wader, Black (24009091)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER Spontaneously Combustible, PK25, ZEZ213190 (ZEZ213190)
- LABELMASTER Empty Label, 152mmx152mm, Polyprop, 500 (SL18)
- LABELMASTER Radioactive Matl Excepted PKG Lbl, PK500 (L335R)
- LABELMASTER Lithium Battery Handling Mark, PK500 (LB735)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- NMC Qualified Rigger Hard Hat Emblem, Pk25 (HH117R)
- Labelmaster Identification Labels