Shop All Utility Knives
This Product is Discontinued
Labelmaster
Easy Cut 2000 Blunt Tip, 6 in L (Discontinued)
Mfr # K997005YEL
Zoro # G3190437
This Product is Discontinued
Key Features
- Overall Length 6 in
- Blade Type Blunt Tip
- Blade Material Steel
- Blade Operation Fixed
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # K997005YEL
- Zoro # G3190437
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Details
Blade Type | Blunt Tip |
Blade Material | Steel |
Item | Easy Cut 2000 |
Blade Operation | Fixed |
Handle Color | Yellow |
Handle Material | Plastic |
Application | General Purpose |
Number of Blades Included | 3 |
Description
Easy Cut 2000, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.