Shop All Identification Labels
Labelmaster
Do Not Stack Label, 6inx4in, Paper, 500
Mfr # IL82
Zoro # G0270597
original price:
$131.99
30% off
new price: $91.95
/pk 500, $0.18/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4"
- Height 6"
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # IL82
- Zoro # G0270597
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Label Width | 4 in |
Label Height | 6 in |
Details
Material | Paper |
Language | English |
Shape | Rectangle |
Legend | Do Not Stack |
Background Color | White |
Legend/Background Color | Black, Red/White |
No. of Labels | 500 |
Metal Detectable | No |
Item | Instructional Handling Label |
Primary Label Subject | Care Instruction |
Labels per Roll | 500 |
Message Header | Do Not |
Message | Do Not Stack |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Stack, Label Width 4 in, Label Height 6 in, Material Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- SOFTSEAL Soft Seal Face Mask, N95, XL, 10PK (16-90082)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- LABELMASTER Flammable Gas Lbl, 100mmx100mm, Paper, 500 (HML7)
- LABELMASTER UN3077 Orange Panel, Vinyl, PK25 (ZOPEZ3077)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER GHS Flame Label, 4inx4in, Paper, 100 Labels (GHIS0060)
- LABELMASTER GHS Flame Label, 4inx4in, Polyprop, 50 (GHIS0087)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- Labelmaster Identification Labels