Shop All Identification Labels
Labelmaster
Date of Inspection Label, PK25
Mfr # FIL-91
Zoro # G9056481
product price: $22.45
/pk 25, $0.90/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Permanent Vinyl
- Width 6"
- Height 6"
- Subject Matter Inspection
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # FIL-91
- Zoro # G9056481
- UPC # 887277063453
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Permanent Vinyl |
Subject Matter | Inspection |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Date Of Inspection |
Background Color | White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Date of Inspection Label,Package Quantity 25 |
Description
Date of Inspection Label,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- SIGNMISSION OSHA Danger Sign, Overhead Crane Disconnect, 5in X 3.5in Decal, 10PK, OS-DS-D-35-L-2073-10PK (OS-DS-D-35-L-2073-10PK)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (12 pair) (48-22-8910B)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER Corrosive Label, Worded, PVC, PK25 (HMSL130S)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- LABELMASTER Empty Lbl, 152mmx152mm, Ppr, Blck/White, 500 (L18)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- AMERICAN LABELMARK CO LabelMaster® H-L92 NFPA® Diamond Only Label, 4" x 4", Paper, 500/Roll (H-L92)
- Labelmaster Safety Labels