Shop All Vehicle Placards
Labelmaster
Dangerous When Wet Placard, 10-3/4inH
Mfr # 35ZL70
Zoro # G2684921
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
- Class 4
- Legend/Background Color Blue/White
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 35ZL70
- Zoro # G2684921
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Vinyl |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Class | 4 |
Legend/Background Color | Blue/White |
Placard Style | Adhesive |
Item | DOT Container Placard |
Legend | Dangerous When Wet |
Language | English |
Hazard Class | Class 4 (Flammable Solids) |
Labels per Roll | 1 |
Container Label/Placard Type | Hazardous Class |
Message | Dangerous When Wet |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Dangerous When Wet, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- LABELMASTER Tanker Flip Placard, 13-1/2inx13-1/2in (126CT-OXM9)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- Labelmaster Vehicle Placards