Shop All Vehicle Placards
Labelmaster
Dangerous Plcard, 10-3/4inx10-3/4in, Vinyl
Mfr # 35ZL80
Zoro # G1861828
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 10-3/4"
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
- Height 10-3/4"
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL80
- Zoro # G1861828
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Vinyl |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Placard Style | Adhesive |
Legend/Background Color | Red/white |
Item | DOT Container Placard |
Legend | Dangerous |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 1 (Explosives) |
Message | Dangerous |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- TILLMAN Lg Anti-Vibe True Fit-Cd, PR (1489L)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- LABELMASTER Placard, 13-1/2inx13-1/2in, Alum, Wht/Red (126SF-5GRNF7)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- NMC Placard, Corrosive, 10.75x10.75, Tag Boa (DL202BTB)
- Labelmaster Vehicle Placards