Shop All Vehicle Placards
Labelmaster
Corrosive Plcard, 10-3/4inx10-3/4in, Vinyl
Mfr # 35ZL78
Zoro # G1827598
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Black
- Material Vinyl
- Height 10-3/4"
- Placard Style Adhesive
- Class 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 35ZL78
- Zoro # G1827598
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | White/Black |
Material | Vinyl |
Placard Style | Adhesive |
Class | 8 |
Item | DOT Container Placard |
Legend | Corrosive |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 1 |
Language | English |
Hazard Class | Class 8 (Corrosive) |
Message | Corrosive |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- LABELMASTER Flammable Liquid Placard 1866, PK25 (ZEZ21866)
- Labelmaster Vehicle Placards