Shop All Vehicle Placards
Labelmaster
Corrosive Plcard, 10-3/4inx10-3/4in, Vinyl
Mfr # 35ZL48
Zoro # G2277348
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Legend/Background Color White/Black
- Material Rigid Vinyl
- Placard Style Adhesive
- Legend Corrosive UN 1830
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL48
- Zoro # G2277348
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend/Background Color | White/Black |
Material | Rigid Vinyl |
Placard Style | Adhesive |
Legend | Corrosive UN 1830 |
Class | 8 |
Standards | 49 CFR 172.519, 172.332, ICAO Part 5-3.6, IMO 5.3 |
DOT/UN Product Form | Placard |
Labels per Roll | 1 |
Hazard Class | Class 8 (Corrosive) |
Container Label/Placard Type | Hazardous Class |
Message | Corrosive UN 1830 |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive UN 1830, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- BRADY Spill Kit, Oil-Based Liquids, White (SKO-BKT)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- LABELMASTER Trailer Flip Placard, 13-1/2inx13-1/2in (81-8WFO)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- Labelmaster Vehicle Placards