Shop All Vehicle Placards
This Product is Discontinued
Labelmaster
Corrosive Placard, 10-3/4inx10-3/4in (Discontinued)
Mfr # 35ZL60
Zoro # G2684967
This Product is Discontinued
Key Features
- Standards 49 CFR 172.519, 172.332, ICAO Part 5-3.6, IMO 5.3
- Class 8
- Placard Style Placard
- Legend/Background Color White/Black
- Legend Corrosive UN 3266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL60
- Zoro # G2684967
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Standards | 49 CFR 172.519, 172.332, ICAO Part 5-3.6, IMO 5.3 |
Class | 8 |
Placard Style | Placard |
Legend/Background Color | White/Black |
Legend | Corrosive UN 3266 |
Material | Tagboard |
DOT/UN Product Form | Placard |
Message | Corrosive UN 3266 |
Language | English |
Hazard Class | Class 8 (Corrosive) |
Labels per Roll | 1 |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive UN 3266, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.