Shop All Identification Labels
Labelmaster
Corrosive Label, Laser Paper, PK25
Mfr # SNLZ13
Zoro # G9407148
product price: $36.39
/pk 25, $1.46/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laser Paper
- Width 8-1/2"
- Height 11"
- Standards DOT 172.400
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # SNLZ13
- Zoro # G9407148
- UPC # 887277002452
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8-1/2" |
Height | 11" |
Details
Material | Laser Paper |
Standards | DOT 172.400 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | Corrosive |
Background Color | White, Black |
Legend/Background Color | Black |
Write on Surface | No |
Item | Corrosive Label,Laser Paper,Package Quantity 25 |
Description
Corrosive Label,Laser Paper,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Diamond(TM) Bump Cap (302-WHITE)
- 5.11 Black Polyester Jacket size XS (48035)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC (7010B)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 50 (GHIS0093)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- LABELMASTER Inspected Label, PK500 (BT304)
- LABELMASTER Hazcom Label, 2inx2in, Paper, 500 Labels (AL501)
- ZORO SELECT Repair Required Tag, Blck/Red, Paper, PK25 (30ZC74)
- Labelmaster Safety Labels