Shop All Identification Labels
Labelmaster
Corrosive Label, 100mmx100mm, Polyprop, 500
Mfr # HMSL130
Zoro # G0272310
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material PVC-Free Film
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMSL130
- Zoro # G0272310
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Height | 4 in |
Label Width | 4 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive, Label Width 4 in, Label Height 4 in, Material PVC-Free Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- RADIANS RWG4220 Standard Grain Cowhide Leather Driver, Glove Size: XL (RWG4220XL)
- 3M Disposable Bullet Shape, Orange (391-1100)
- LABELMASTER Empty Label, 152mmx152mm, Polyprop, 500 (SL18)
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- LABELMASTER Flammable Liquid Label, UN1210, PK500, HSN3400ET (HSN3400ET)
- LABELMASTER Magnetized Mat Air Labl, 110mmx90mm, 500 (L19)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- LABELMASTER UN3082 Orange Panel, E-Z, PK25 (ZOPEZ3082)
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- Labelmaster Safety Labels