Shop All Identification Labels
Labelmaster
Corrosive Label, 100mmx100mm, Paper, 500
Mfr # HML13
Zoro # G0272301
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # HML13
- Zoro # G0272301
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Height | 3 15/16 in |
Label Width | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- ACE Rubber Boot, Men's, 10, Mid-Calf, Black, PR, Footwear Width: D (885999105154)
- LABELMASTER Corrosive Label, Worded, PVC, PK25 (HMSL130S)
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- LABELMASTER Flammable Liquid Label, UN1993, PK500 (HSN8000)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- Labelmaster Identification Labels