Shop All Identification Labels
Labelmaster
Corrosive Label, 100mmH, Paper, 100 Labels
Mfr # HML13C
Zoro # G0551857
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML13C
- Zoro # G0551857
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Caution Radioactive Material 1" x 500" (LT-0076T)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- RADIANS Safety Glasses, Silver Mirror Polycarbonate Lens, Uncoated, (IN1-60)
- LABELMASTER Calibration Label, Papr, 1-3/4"x3/4", PK500 (CL150)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HML6 (HML6)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- Labelmaster Identification Labels