Shop All Letters and Numbers
Labelmaster
Clear Vinyl, 3.5", Numeral, 1, DOT, PK50
Mfr # NUMBER1R
Zoro # G6350675
product price: $11.49
/pk 50, $0.23/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2 in
- Overall Height 2 3/8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # NUMBER1R
- Zoro # G6350675
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2 in |
Overall Height | 2 3/8 in |
Overall Width | 4 1/8 in |
Details
Character Type | Numbers |
Character Color | Black |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 50 |
Item | Number Label |
Indoor/Outdoor Usage | Indoor Only |
Standards | Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.332(c), Reproductive Harm Chemical Toluene |
Retroreflective Grade | Non-Reflective |
Background Color | Clear |
APWA Compliant Color | Yes |
Product Type | Individual Characters |
Adhesive Type | Removable Adhesive |
Self-Spacing/Aligning | No |
Meets USCG Registration Guidelines | No |
Character Color Gradient | Solid Color |
Application | Custom UN Numbers For Placards |
Embossed | No |
Visibility | Standard |
Characters Included | 1 |
Description
Number Label, Adhesive Type Removable Adhesive, Application Custom UN Numbers For Placards, APWA Compliant Color Yes, Background Color Clear, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Not Applicable, Indoor/Outdoor Usage Indoor Only, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- NMC Danger Confined Space Permit Required Sign, D360PB (D360PB)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- LABELMASTER White Vinyl, 3.5"Numeral, 8, DOT, PK50 (NUMBER8W)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 4, DOT, PK50 (NUMBER4R)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 3, DOT, PK50 (NUMBER3R)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 5, DOT, PK50 (NUMBER5R)
- LABELMASTER White Vinyl, 3.5"Numeral, 3, DOT, PK50 (NUMBER3W)
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- Labelmaster Letters and Numbers